Cable Protector, 0.45 in H, 10 ft L, 2.90 in W, 3 Channel, Plastic, Brown

  • Mfr # CC-PL-MED-10-BN

  • Zoro # G9839704


product price:  $22.99
/ea

Key Features

Height
0.45 in
Length
10 ft
Width
2.90 in
Number of Channels
3
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC-PL-MED-10-BN
Zoro #
G9839704
UPC #
-
Country of Origin
China

Dimensions

Height
0.45 in
Length
10 ft
Width
2.90 in
Tubing Size
Medium

Details

Item
Cable Protector
Number of Channels
3
Material
Plastic
Color
Brown

Description

Medium Plastic Cord Cover- 10FT- Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.