This item is Discontinued.

Ballymore 103" H Stainless Steel Rolling Ladder, 7 Steps, 450 lb. Load Capacity SS073214P

103" H Stainless Steel Rolling Ladder, 7 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # SS073214P
  • Zoro # G9839925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS073214P
Zoro #
G9839925
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
103 in
Bottom Width
32 in
Base Depth
58 in
Step Depth
7 in
Handrail Height
30 in
Overall Width
32 in
Step Width
24 in
Ladder Height
8 ft 7 in
Base Length
58"
Base Width
32"

Details

Item
Rolling Ladder
Number of Steps
7
Step Tread
Perforated
Load Capacity
450 lb
Material
Stainless Steel
Includes
Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Ladder Actuation
Step Lock
Climbing Angle
59 Degrees
Standards
OSHA and ANSI
Color
Natural
Finish
Bead Blasted
Assembled/Unassembled
Unassembled
Ladder Tread
Perforated
Handrails Included
Yes

Description

Material Stainless Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 103 in, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 58 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Finish Bead Blasted, Color Natural, Standards OSHA and ANSI, Includes Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.