Tilt Truck, 74 in, 51 in, Blue, 2,500 lb

  • Mfr # 2.2CU-HD BLUE

  • Zoro # G9840476


product price:  $1,283.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Overall Height
53 1/2 in
Overall Length
74 in
Overall Width
51 in
Load Capacity
2500 lb
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2.2CU-HD BLUE
Zoro #
G9840476
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
53 1/2 in
Overall Length
74 in
Overall Width
51 in
Container Height
45 1/2 in
Handle Height
38 1/2 in
Wheel Diameter
12"
Caster Dia.
6"
Caster Mounting Height
7 1/2 in
Overall LxWxH
74 in x 51 in x 53 1/2 in
Axle-Mounted Wheel Dia.
12 in
Caster Wheel Width
2 in
Axle-Mounted Wheel Width
2 3/4 in
Axle-Mounted Wheel Fits Axle Dia.
1 in
Caster Wheel Dia.
6 in

Details

Item
Plastic Tilt Truck
Load Capacity
2500 lb
Color
Blue
Cubic Foot Capacity
59 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
2.2 Lid
Handle Type
Raised
Wheel Material
Rubber
Container Material
Polyethylene
Load Capacity - Hoppers and Cube Trucks
2500 lb.
Frame Material - Hoppers and Cube Trucks
Steel
Caster Type
(2) Swivel
Item - Tilt Trucks
Tilt Truck
Cubic Yard Capacity
2.2 cu yd
Handle Included
Yes
Volume Capacity
2-1/4 cu. yd.
Color - Hoppers and Cube Trucks
Blue
Container Material - Hoppers and Cube Trucks
MDPE
Capacity
2-1/5 cu. yd.
Includes
Reinforcing Side Rails
Material
Polyethylene
Caster Frame Material
Zinc
Caster Wheel Type
Standard
Axle-Mounted Wheel Tread Pattern
Smooth
Non-Marking Casters/Wheels
No
Lid/Cover Type
No Lid/Cover
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster Brake Type
No Brake Included
Caster Core Material
Iron
Axle-Mounted Wheel/Tread Material
Rubber
Caster Wheel Tread Type/Material
Standard/Rubber
Axle-Mounted Wheel Type
Flat-Free
Caster Mounting Type
Plate
Assembled/Unassembled
Assembled
Includes Tow Bar
No
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails

Description

Tilt Truck, Cubic Foot Capacity 59 cu ft, Load Capacity 2,500 lb, Overall Length 74 in, Overall Width 51 in, Overall LxWxH 74 in x 51 in x 53 1/2 in, Overall Height 53 1/2 in, Optional Lid Mfg. Model No. 2.2 Lid, Container Material Polyethylene, Color Blue, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.