Zoro Homepage
This item is Discontinued.
Ballymore 153" H T304 Stainless Steel Rolling Ladder, 12 Steps, 450 lb. Load Capacity SS123214P

153" H T304 Stainless Steel Rolling Ladder, 12 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # SS123214P
  • Zoro # G9840485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS123214P
Zoro #
G9840485
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
120 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
153 in
Bottom Width
32 in
Base Depth
88 in
Step Depth
7 in
Handrail Height
30 in
Overall Width
32 in
Step Width
24 in
Ladder Height
12 ft 9 in
Base Width
32"
Base Length
88"

Description

Material T304 Stainless Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 153 in, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 88 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Finish Bead Blasted, Color Natural, Standards OSHA and ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.