Zoro Homepage
This item is Discontinued.
Ballymore 93" H Steel Safety Rolling Ladder, 6 Steps, 800 lb. Load Capacity ML063221X

93" H Steel Safety Rolling Ladder, 6 Steps, 800 lb. Load Capacity (Discontinued)

  • Mfr # ML063221X
  • Zoro # G9841081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML063221X
Zoro #
G9841081
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
60 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
93 in
Bottom Width
32 in
Base Depth
56 in
Step Width
24 in
Step Depth
7 in
Overall Width
32 in
Handrail Height
30 in
Ladder Height
7 ft 9 in
Base Width
32"
Base Length
56"

Description

Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 93 in, Number of Steps 6, Unassembled, Load Capacity 800 lb, Step Tread Expanded Metal, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 56 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards OSHA and ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.