This item is Discontinued.

Ballymore 103" H Steel Rolling Ladder, 7 Steps, 450 lb. Load Capacity FSH726PSU

103" H Steel Rolling Ladder, 7 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # FSH726PSU
  • Zoro # G9841754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSH726PSU
Zoro #
G9841754
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
103 in
Bottom Width
30 in
Base Depth
56 in
Overall Width
30 in
Handrail Height
30 in
Step Depth
7 in
Step Width
24 in
Ladder Height
8 ft 7 in
Base Length
56"
Base Width
30"

Details

Item
Rolling Ladder
Number of Steps
7
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Handrails Included
Yes
Standards
OSHA and ANSI
Color
Gray
Ladder Actuation
Spring-Loaded Casters
Includes
(4) Compression Springs, Ladder Instructions, (4) Rubber Tips
Assembled/Unassembled
Assembled
Ladder Tread
Perforated
Climbing Angle
59 Degrees
Finish
Powder Coated

Description

Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 103 in, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 56 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards OSHA and ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.