This item is Discontinued.

Ballymore 83" H Steel Rolling Ladder, 5 Steps, 450 lb. Load Capacity WA-AD-053214XSU

83" H Steel Rolling Ladder, 5 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # WA-AD-053214XSU
  • Zoro # G9841806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA-AD-053214XSU
Zoro #
G9841806
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
50 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
83 in
Bottom Width
32 in
Base Depth
43 in
Handrail Height
30 in
Step Depth
7 in
Step Width
24 in
Overall Width
32 in
Ladder Height
6 ft 11 in
Base Length
43"
Base Width
32"

Details

Item
Rolling Ladder
Number of Steps
5
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Standards
OSHA and ANSI
Ladder Tread
Expanded Metal
Assembled/Unassembled
Assembled
Handrails Included
Yes
Climbing Angle
59 Degrees
Ladder Actuation
Step Lock
Color
Gray
Includes
Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Finish
Powder Coated

Description

Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 83 in, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 43 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Finish Powder Coated, Color Gray, Standards OSHA and ANSI, Includes Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.