Zoro Homepage
This item is Discontinued.
Ballymore 87" H Aluminum Tilt and Roll Ladder, 6 Steps, 350 lb. Load Capacity A6SH30-TR

87" H Aluminum Tilt and Roll Ladder, 6 Steps, 350 lb. Load Capacity (Discontinued)

  • Mfr # A6SH30-TR
  • Zoro # G9842086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6SH30-TR
Zoro #
G9842086
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
57 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
87 in
Bottom Width
30 in
Base Depth
43 in
Overall Width
30 in
Step Width
24 in
Step Depth
7 in
Handrail Height
30 in
Ladder Height
7 ft 3 in
Base Width
30"
Base Length
43"

Description

Material Aluminum, Platform Height 57 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 87 in, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Rubber Mat, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 43 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Silver, Standards OSHA and ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.