This item is Discontinued.

Ballymore 123" H Steel Safety Rolling Ladder, 9 Steps, 800 lb. Load Capacity ML093221X

123" H Steel Safety Rolling Ladder, 9 Steps, 800 lb. Load Capacity (Discontinued)

  • Mfr # ML093221X
  • Zoro # G9842402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML093221X
Zoro #
G9842402
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
90 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
123 in
Bottom Width
32 in
Base Depth
75 in
Step Width
24 in
Step Depth
7 in
Handrail Height
30 in
Overall Width
32 in
Ladder Height
10 ft 3 in
Base Width
32"
Base Length
75"

Details

Item
Safety Rolling Ladder
Number of Steps
9
Step Tread
Expanded Metal
Load Capacity
800 lb
Material
Steel
Ladder Actuation
Spring-Loaded Casters
Includes
Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Climbing Angle
59 Degrees
Standards
OSHA and ANSI
Color
Gray
Ladder Tread
Expanded Metal
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Handrails Included
Yes

Description

Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 123 in, Number of Steps 9, Unassembled, Load Capacity 800 lb, Step Tread Expanded Metal, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 75 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards OSHA and ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.