This item is Discontinued.

Ballymore 153" H Steel Rolling Ladder, 12 Steps, 450 lb. Load Capacity 123221PSU

153" H Steel Rolling Ladder, 12 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # 123221PSU
  • Zoro # G9845306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123221PSU
Zoro #
G9845306
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
120 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
153 in
Bottom Width
32 in
Base Depth
94 in
Step Depth
7 in
Overall Width
32 in
Handrail Height
30 in
Step Width
24 in
Ladder Height
12 ft 9 in
Base Width
32"
Base Length
94"

Details

Item
Rolling Ladder
Number of Steps
12
Load Capacity
450 lb
Step Tread
Perforated
Material
steel
Handrails Included
Yes
Color
Gray
Standards
OSHA and ANSI
Ladder Actuation
Step Lock
Includes
Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Finish
Powder Coated
Climbing Angle
59 Degrees
Ladder Tread
Perforated
Assembled/Unassembled
Assembled

Description

Material steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 153 in, Number of Steps 12, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 94 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Finish Powder Coated, Color Gray, Standards OSHA and ANSI, Includes Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.