This item is Discontinued.

Ballymore 123" H Steel Slope Lockstep Rolling Ladder, 9 Steps, 450 lb. Load Capacity WA093214GSU

123" H Steel Slope Lockstep Rolling Ladder, 9 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # WA093214GSU
  • Zoro # G9846977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA093214GSU
Zoro #
G9846977
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
90 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
123 in
Bottom Width
32 in
Base Depth
68 in
Handrail Height
30 in
Step Width
24 in
Step Depth
7 in
Overall Width
32 in
Ladder Height
10 ft 3 in
Base Width
32"
Base Length
68"

Details

Item
Slope Lockstep Rolling Ladder
Number of Steps
9
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Assembled/Unassembled
Assembled
Standards
OSHA and ANSI
Handrails Included
Yes
Climbing Angle
59 Degrees
Ladder Tread
Serrated
Color
Gray
Includes
Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Ladder Actuation
Spring-Loaded Casters

Description

Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 123 in, Number of Steps 9, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 68 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards OSHA and ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.