75" x 32", Straddle Stakr, Load Cap. 1000 lb.

  • Mfr # 260041

  • Zoro # G9848754


product price:  $2,257.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
75 in
Overall Length
48 in
Overall Width
32 1/2 in
Color
Orange
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260041
Zoro #
G9848754
UPC #
678655634934
Country of Origin
United States

Dimensions

Overall Height
75 in
Overall Length
48 in
Overall Width
32 1/2 in
Rear Wheel Dia.
4 in
Lifting Height Max.
56 in
Manufacturers Warranty Length
1 yr
Rear Caster Dia.
4 in
Lifting Height Min.
1 in
Front Wheel Dia.
5 in
Front Caster Dia.
4 in
Fork Width
3 in
Fork Length
30 in
Overall Height with Forks Raised
75 in
Caster Wheel Width
2 in
Width Between Forks
3 in
Overall LxWxH
48 in x 32 1/2 in x 75 in
Handle Height
47 in
Caster Mounting Plate Size
3 in x 3 in
Overall Height with Forks Lowered
75 in
Axle-Mounted Wheel Width
2 1/2 in
Lifting Height Range
1 in to 4 ft 8 in
Base Inside Width
25 1/2 in
Width Across Forks
6 in to 24 in
Axle Dia.
5/8 in
Turning Radius
4 ft 2 in
Fork Thickness
1 in
Minimum Lifting Height
1 in
Base Outside Width
32 in
Axle-Mounted Wheel Dia.
5 in
Maximum Lifting Height
4 ft 8 in
Caster Wheel Dia.
4 in
Length
48 in
Depth
75 in

Details

Color
Orange
Load Capacity
1,000 lb
Item
Manual Straddle Stacker
Assembled
Yes
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift
Lift Base Style
Fixed Straddle
Frame Material
Steel
Includes
Floor Lock, Safety Screen, Foot Guard
Base Legs Outside Dim.
32 in
Lift Control
Foot Pump
Base Legs Inside Dim.
25-1/2 in
Load Center
18 in
Invertible Forks
No
Powered By
Manual Foot Pump
Non-Marking Casters/Wheels
Yes
For Pallet Type
Open
Weight
285 lb
For Surface Type
Concrete
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Method of Construction
Welded
Run Time
3 hr
Caster Frame Material
Steel
Charge Time
1 hr
Caster Brake Type
No Caster Brake
Caster Wheel/Tread Material
Phenolic
Axle-Mounted Wheel Bearings
Ball Bearing
Caster Mounting Type
Plate
Battery Type
Sealed Lead Acid
Operation
Manual
Number of Batteries
1
Fork Type
Adjustable
Base Material
Steel
Caster Wheel Type
Swivel
Frame Finish
Powder Coated
Base Style
Fixed Straddle
Power Connection Type
Plug In
Charger Voltage
120 V AC
Non-Marking Axle-Mounted Wheels
Yes
Fluid Type
AW32
Axle-Mounted Wheel Type
Tread on Core
Charger Type
On-Board
Standards
Ansi B56.10
Battery Voltage
DC
Frame Type
Flat Back
Caster Wheel Bearings
Ball Bearing
Axle-Mounted Wheel/Tread Material
Phenolic
Battery Amp Hours
12 Ah
Handle Material
Steel
Base Type
Fixed Straddle

Description

Manual, Base Type Fixed Straddle, Lift Control Foot Pump, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 1,000 lb, Fork Length 30 in, Fork Width 3 in, Width Between Forks 3 in, Width Across Forks 6 in to 24 in, Minimum Lifting Height 1 in, Maximum Lifting Height 56 in, Lifting Height Range 1 in to 4 ft 8 in, Overall Length 48 in, Overall Width 32 1/2 in, Overall Height with Forks Lowered 75 in, Overall Height with Forks Raised 75 in, Base Outside Width 32 in, Load Center 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.