Zoro Homepage
This item is Discontinued.
Ballymore 103" H Steel Rolling Ladder, 7 Steps, 450 lb. Load Capacity FSH72621PSU

103" H Steel Rolling Ladder, 7 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # FSH72621PSU
  • Zoro # G9850662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSH72621PSU
Zoro #
G9850662
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
70 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
103 in
Bottom Width
30 in
Base Depth
63 in
Handrail Height
30 in
Overall Width
30 in
Step Width
24 in
Step Depth
7 in
Ladder Height
8 ft 7 in
Base Width
30"
Base Length
63"

Description

Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 103 in, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 63 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards OSHA and ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.