103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # 073214XSU

  • Zoro # G9851502


product price:  $602.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
073214XSU
Zoro #
G9851502
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
103 in
Bottom Width
32 in
Base Depth
55 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Step Depth
7 in
Overall Width
32 in
Handrail Height
2.5 ft
Overall Depth
55 in
Ladder Height
8 ft 7 in
Base Width
32 in
Reach Height - Maximum
12.4 ft
Base Length
55 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
7
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Climbing Angle
59 Degrees
Assembled/Unassembled
Assembled
Ladder Actuation
Foot Activated Step Lock
Color
Gray
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Rear Exit
No
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Ladder Tread
Expanded Metal
Series
Series M-2000
Handrail Type
Double Handrails
Weight
193 lb
Folding
Not Foldable
Assembly
Assembled
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Expanded Metal
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.6 ft, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 55 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.