143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity

  • Mfr # 113214G

  • Zoro # G9851816


product price:  $924.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113214G
Zoro #
G9851816
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
143 in
Bottom Width
32 in
Base Depth
80 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Width
32 in
Overall Depth
80 in
Ladder Height
11 ft 11 in
Base Width
32 in
Reach Height - Maximum
15.7 ft
Base Length
80 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
11
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
59 Degrees
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Rear Exit
No
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Color
Gray
Series
Series M-2000
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable
Tread Type
Serrated
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Weight
305 lb
Assembly
Unassembled
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.9 ft, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 80 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.