
Cable Protector, 0.38 in H, 59 in L, 1-1/8 in W, 1 Channel, PVC, Black
Mfr # CSX-1-59-BK
Zoro # G9852410
product price:Â $18.79
/eaKey Features
Height
0.38 in
Width
1-1/8 in
Number of Channels
1
Material
PVC
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSX-1-59-BK
Zoro #
G9852410
UPC #
-
Country of Origin
China
Dimensions
Height
0.38 in
Length
59 in
Width
1-1/8 in
Details
Item
Cable Protector
Number of Channels
1
Material
PVC
Color
Black
Description
Cable Shield Cord Cover- 1" x 59"- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.