78" x 43" x 55 1/8" Single Deck, Brick Line Gas Deck Oven
Mfr # Y-600BL
Zoro # G9858283
product price:Â $22,734.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Type
Single Deck, Brick Line
Power Source
Gas
Material
Stainless Steel
Overall Width (In.)
43 in
Includes
Baking Deck, 30 in Steel Legs, Removable Flame Diverters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Y-600BL
Zoro #
G9858283
UPC #
-
Country of Origin
United States
Dimensions
Overall Width (In.)
43 in
Overall Length (In.)
78 in
Overall Height (In.)
55 1/8 in
Cooking Chamber Size H x W x D
8 in x 60 in x 36 in
Overall Width
78 in
Overall Height
55 1/8 in
Overall Depth
43 in
Oven Size
Single Deck
Details
Item
Brick-Lined Deck Oven
Type
Single Deck, Brick Line
Power Source
Gas
Material
Stainless Steel
Includes
Baking Deck, 30 in Steel Legs, Removable Flame Diverters
Heat Setting
300 to 650 Degrees F
Product Type
Deck Oven
Features
120000 Total Btuh, Fully Insulated Doors, Slide-Out Flame Diverters, Spring-Balanced
Maximum Operating Temperature
650 Degrees F
Gas Type
LP, Natural
Number of Baking Chambers
1
Number of Shelves
1
Gas Inlet
3/4 in NPT
Minimum Operating Temperature
300 Degrees F
Convection Oven Shelf Type
Lightstone Fibrament Decks, Brick-lined Cordierite
Description
Brick-Lined Deck Oven, Number of Shelves 1, Oven Size Single Deck, Maximum Operating Temperature 650 Degrees F, Minimum Operating Temperature 300 Degrees F, Overall Height 55 1/8 in, Overall Width 78 in, Overall Depth 43 in, Product Type Deck Oven, Number of Baking Chambers 1, Convection Oven Shelf Type Brick-lined Cordierite, Lightstone Fibrament Decks, Features 120,000 Total Btuh, Fully Insulated Doors, Slide-Out Flame Diverters, Spring-Balanced, Gas Inlet 3/4 in NPT, Gas Type LP, Natural
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.