Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Battery Ignition, Four 9100 BTU Sealed Burners, 20 inW x 37.5 inH x 24.5 inD, Black
- Mfr # 805733
- Zoro # G923348309
original price:Â $1,438.99 , new price: $1,294.99 , 10 percent off
new price:Â
$
1,294.99
/ea
Key Features
Number of Oven Racks
2
BtuH
17,000 BTU
Broiler Type
Roll Out Drop Door
Includes
(4) Burners, 1.5" Porcelain Backguard, Roll Out Drop Door Broiler, Windowed Oven Door, Leg Levelers, Anti-Tip Bracket
Depth
24.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805733
- Zoro #
- G923348309
- UPC #
- -
- Country of Origin
- United States
- Number of Oven Racks
- 2
- BtuH
- 17,000 BTU
- Broiler Type
- Roll Out Drop Door
- Includes
- (4) Burners, 1.5" Porcelain Backguard, Roll Out Drop Door Broiler, Windowed Oven Door, Leg Levelers, Anti-Tip Bracket
- ADA Compliant
- Yes
- Low Battery Alert
- Yes
- Color
- Black
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Number of Burners
- 4
- Battery Type
- (8) AA Batteries
- Weight
- 131 lbs
- Cooktop BTU Output
- (4) 9,100 BTU
- Standards
- CSA Certified
- Front Controls
- Yes
- Item
- Gas Range
- Ignition Type
- Battery-Generated Spark
- Oven Fuel Type
- Natural or LP Gas
- Features
- Adjustable Oven Racks; Broiler
Dimensions
- Depth
- 24.5"
- Height
- 37.5"
- Width
- 20.125 in
Description
This battery generated spark ignition sealed burner range has four high efficiency 9,100 BTU burners that is sure to please the most discriminating cook. Heavy duty, cast iron grates are durable and dishwasher safe. The windowed oven door makes it easy to keep an eye on any meal. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.