Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, 6 Sealed Burners, 36 inW x 46 inH x 26 inD, 3.9 cu. ft. Oven, Stainless Steel
- Mfr # 805771
- Zoro # G623348319
original price:Â $4,135.99 , new price: $3,722.99 , 9 percent off
new price:Â
$
3,722.99
/ea
Key Features
BtuH
17,000 BTU
ADA Compliant
Yes
Depth
26"
Standards
CSA Certified
Height
46"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805771
- Zoro #
- G623348319
- UPC #
- -
- Country of Origin
- United States
- BtuH
- 17,000 BTU
- ADA Compliant
- Yes
- Standards
- CSA Certified
- Number of Burners
- 6
- Oven Fuel Type
- Natural or LP Gas
- Color
- Stainless Steel/Black
- Broiler Type
- Roll Out Drop Door
- Front Controls
- Yes
- Cooktop BTU Output
- (1) 15,000 BTU, (1) 12,000 BTU, (3) 9,1000 BTU, (1) 600-6,000 BTU
- Ignition Type
- Electronic
- Features
- Adjustable Oven Racks; Broiler
- Weight
- 231 lbs
- Number of Oven Racks
- 2
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Item
- Gas Range
- Includes
- (6) Burners, 10" Stainless Steel Backguard, Continuous Cast Iron Grates, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Side Storage Compartment, Leg Levelers, Anti-Tip Bracket
Dimensions
- Depth
- 26"
- Height
- 46"
- Width
- 36 in
Description
Gas Range, Electronic Spark, 6 Sealed Burners, 36 inW x 46 inH x 26 inD, 3.9 cu. ft. Oven, Stainless Steel. Built to last commercial styling at its best. This 36 In. stainless steel gas range features 6 desirable sealed burners including one 15,000 BTU power burner, one 12,000 BTU burner, three 9,100 BTU high efficiency burners and a 600-6,000 BTU precise simmer burner. The 270 degree rotating knobs that allow complete control of the burners are sure to please the most discriminating cook. Continuous cast iron grates facilitate moving heavy pots from burner to burner without lifting. The window oven door makes it easy to keep an eye on any meal. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.