10-Burner Gas 159000 BtuH Grill

  • Mfr # CCB-72

  • Zoro # G9859866


product price:  $9,899.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
Gas
Cooking Surface Dimensions
70 x 21 in
Tank Capacity
(2) 30 lb Tanks
Overall Length
81 in
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCB-72
Zoro #
G9859866
UPC #
849712000256
Country of Origin
Canada

Dimensions

Cooking Surface Dimensions
70 x 21 in
Overall Length
81 in
Overall Depth
28 in
Overall Height
36 in
Wheel Size
14 in
Caster Dia.
5 in
Cooking Surface Depth
21 in
Caster Diameter
5 in
Cooking Surface Width
70 in

Details

Item
Grill
Type
Gas
Tank Capacity
(2) 30 lb Tanks
Wheel Type
ABS Plastic
Caster Type
(2) Total Lock Swivel Casters
Includes
Hoods are Not Included
Burners
10
BtuH
159,000 BtuH
Material
Stainless Steel
Fuel Type
Gas
Number of Burners
10
Weight
334 lb
Heating Capacity
159,000 BtuH
Heat Source
Propane

Description

Gas Grill, Heat Source Propane, Overall Height 36 in, Overall Depth 28 in, Overall Length 81 in, Number of Burners 10, Cooking Surface Depth 21 in, Cooking Surface Width 70 in, Heating Capacity 159,000 BtuH, Tank Capacity (2) 30 lb Tanks, Material Stainless Steel, Caster Diameter 5 in, Caster Type (2) Total Lock Swivel Casters, Weight 334 lb, Wheel Size 14 in, Wheel Type ABS Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.