TIG Welder, Precision TIG 275 Series, 208V AC, 230V AC, 460V AC, 340 Max. Output Amps

  • Mfr # K2618-1

  • Zoro # G9861957


product price:  $15,109.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Welder Industrial Class
Heavy
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208V AC, 230V AC, 460V AC
Rated Output
275A @ 31V
Welder Max. Output Amps
340
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2618-1
Zoro #
G9861957
UPC #
015082679792
Country of Origin
United States

Dimensions

Overall Depth
41 in
Overall Width
28 in
Overall Height
49.7 in

Details

Item
TIG Welder
Welder Industrial Class
Heavy
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208V AC, 230V AC, 460V AC
Rated Output
275A @ 31V
Welder Max. Output Amps
340
Welder Min. Output Amps
2
Welder Duty Cycle
40 %
Series
Precision TIG 275
Welded Material
Aluminum, Mild Steel, Stainless Steel
Polarity
AC/DC
Input (Amps)
104/94/47
Power Source Weight
641 lb
Application
Automotive/Motorsports, General Fabrication, Home/Shop, Vocational Schools
Welder Input Phase
1
Welder Input Hz
50/60
Includes
(2) 15 ft Water Hoses (S19558-4), 15 ft 2/0 Work Cable and Clamp, Adapter For Optional PTA-9 Or 17 Torch (3/8 in), Consumables Kit for PTW-20 Series Torches (KP510), Foot Amptrol with 25 ft Cable Assembly (K870), Gas Regulator/Flowmeter & 10 ft Hose Kit, PTW-20 250 A Water-Cooled TIG Torch with 25 ft cable (K1784-4), Torch Cover, Under-Cooler Cart Water Cooler
Features
AC Auto Balance, Micro-Start, TIG Pulser
Phase
Single-Phase
TIG Welding Maximum Output Current
340 A
Remote Connection Type
6-Pin (Lincoln)
Input Frequency
60 Hz
Weight
683 lb
Stick Welding Maximum Output Current
340 A
TIG Welding Minimum Output Current
2 A
Amperage Range
2 to 340 A
Stick Welding Minimum Output Current
2 A
TIG Welding Output @ Duty Cycle
225 A, 60%, 275 A, 40%
Plug Type
Bare Leads
Open Circuit Voltage
75V
Color
Red
Welding Mode
CC
Remote Control
Foot Control Included
TIG Arc Start Feature
Lift Arc Start
For Material Type
Aluminum, Mild Steel, Stainless Steel
Stick Welding Output @ Duty Cycle
225 A, 60%, 275 A, 40%
Model
K2618-1

Description

TIG Welder, For Material Type Aluminum, Mild Steel, Stainless Steel, Input Frequency 60 Hz, Phase Single-Phase, Polarity AC/DC, Series Precision TIG 275, Stick Welding Maximum Output Current 340 A, Stick Welding Minimum Output Current 2 A, Stick Welding Output @ Duty Cycle 225 A, 60 Percent, 275 A, 40 Percent, TIG Welding Maximum Output Current 340 A, TIG Welding Minimum Output Current 2 A, TIG Welding Output @ Duty Cycle 225 A, 60 Percent, 275 A, 40 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.