
Acorn Nut, 1/4"-20, Stainless Steel, Plain, 5/8 in H
Mfr # AN-6SS
Zoro # G9870279
product price:Â $4.59
/ea
Sold in multiples of 9 for $41.31
Key Features
Material
Stainless Steel
Finish
Plain
Overall Height
5/8 in
Standards
RoHS/REACH
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AN-6SS
Zoro #
G9870279
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Overall Height
5/8 in
Height
5/8"
Fastener Thread Depth
1/2"
Details
Item
Acorn Nut
Material
Stainless Steel
Finish
Plain
Standards
RoHS/REACH
System of Measurement
Inch
Cap Color
Silver
Description
Stainless Steel Acorn Nut
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.