
Flange Nut, M10, Stainless Steel, Plain, 17.4 mm Hex Wd
Mfr # CN-510SS
Zoro # G9870400
product price:Â $8.79
/ea
Sold in multiples of 5 for $43.95
Key Features
Material
Stainless Steel
Finish
Plain
Hex Width
17.4 mm
Flange Diameter
22.2 mm
Standards
RoHS/REACH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CN-510SS
Zoro #
G9870400
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M10
Hex Width
17.4 mm
Flange Diameter
22.2 mm
Nut Height
12.7mm
Details
Item
Flange Nut
Material
Stainless Steel
Finish
Plain
Standards
RoHS/REACH
System of Measurement
Metric
Thread Direction
Right Hand
Description
Precision Stainless Steel Flange Nut
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.