113 in H Steel All Direction Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # NAV-8RS

  • Zoro # G9878391


product price:  $1,049.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
All Direction Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAV-8RS
Zoro #
G9878391
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
113 in
Bottom Width
26 in
Base Depth
57 in
Step Depth
7 in
Step Width
16 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.5 ft
Overall Width
24 in
Overall Depth
57 in
Ladder Height
9 ft 5 in
Reach Height - Maximum
13.3 ft
Base Length
57 in
Caster Diameter
4 in
Base Width
26 in

Details

Item
All Direction Ladder
Item - Rolling Ladder
All Direction Ladder
Number of Steps
8
Load Capacity
450 lb
Step Tread
Abrasive Mat
Material
Steel
Finish
Powder Coated
Rear Exit
No
Handrails Included
Yes
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Standards
ANSI, OSHA Compliant
Ladder Actuation
Weight Activated Step Lock
Color
Gray
Climbing Angle
59 Degrees
Ladder Tread
Abrasive Mat
Assembled/Unassembled
Unassembled
Series
Navigator
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (4) Swivel
Locking Mechanism
Weight-Actuated Step Lock
Assembly
Unassembled
Weight
176 lb
Tread Type
Antislip
Folding
Not Foldable
Ladder Type
All Direction Ladder
Includes Handrails
Handrails Included

Description

All Direction Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.4 ft, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 14 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 57 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.