Strapping, Polyester, 6500 ft, 1/2 In, PK28

  • Mfr # 41P035

  • Zoro # G9880622


product price:  $3,327.99
/pk 28, $118.86/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.

Key Features

Material
Polyester
Finish
Waxed
Strap Width
1/2"
Length
6500 ft.
Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41P035
Zoro #
G9880622
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
1/2"
Length
6500 ft.
Thickness
0.028 in
Coil Width
16"
Core Dia.
6"
Strapping Width
1/2 in
Mil Thickness
28
Overall Length
6,500 ft
Core Size
6 in Dia
Core Width
6 in
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polyester
Finish
Waxed
Break Strength
820 lb
Color
Green
For Use With
Mfr. No. VT550L-SET, CP-75B, CP-100, CP-101
Application
Machine Grade or Hand Grade, Regular Duty
Standards
D3950-12A
Coil Weight
53 lb
Strapping Application
Standard Duty
Strapping Grade
Machine Strapping
Strapping Finish
Waxed
Rolls per Case
1 Roll
ASTM Number
D3950-12A

Description

Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.028 in, Break Strength 820 lb, Overall Length 6,500 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Waxed, Color Green, Package Quantity 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.