Security Door, LH, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge steel, Type: Steel Stiffened

  • Mfr # CSSD-FL3070-LH-CYL-ST

  • Zoro # G9881934


product price:  $1,521.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
Steel Stiffened
Lock Type
Cylindrical
Hand
LH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSSD-FL3070-LH-CYL-ST
Zoro #
G9881934
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
39 5/16 in
Dimension C
71 1/4 in
Door Height
84 in
Top Hinge to Door Top Height
7 3/8 in
Bottom Hinge to Door Top Height
71 1/4 in
Middle Hinge to Door Top Height
39 3/8 in
Door Thickness
1 3/4 in
Door Width
36 in

Details

Item
Security Door
Door Design
Single Door
Door Type
Steel Stiffened
Lock Type
Cylindrical
Hand
LH
Material
18-gauge steel
Fire Rating
180 min
Thermal Insulation U-Factor
0.615 W/mK
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Hand Orientation
Left Hand
Door Material
Steel
Standards
UL
Door Metal Material Gauge
18 ga
Includes Louver
No Louver Included
Number of Doors
1

Description

Security Door, Door Type Steel Stiffened, Lock Type Cylindrical, Material 18-gauge steel, Hand LH, Thermal Insulation U-Factor 0.615, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.