Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 1

  • Mfr # CHMD x HG28 70 x MORT-CE-16ga

  • Zoro # G9884716


product price:  $1,280.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHMD x HG28 70 x MORT-CE-16ga
Zoro #
G9884716
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
32 in
Thickness
1 3/4 in
Dimension E
38 7/16 in
Dimension C
72 5/8 in
Dimension B
39 5/8 in
Window Height
29 in
Window Width
23 in
Dimension a
6 5/8 in
Top Hinge to Door Top Height
6 5/8 in
Door Width
32 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
39 5/8 in
Bottom Hinge to Door Top Height
72 5/8 in
Door Height
84 in

Details

Item
Half Glass Steel Door
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Material
16-gauge
Fire Rating
45 min
Thermal Insulation U-Factor
0.41 W/mK
Includes
Doors Without Glass
Security Door Color
Gray
Agency Compliance
3/4 Hour Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Hand Orientation
Non-Handed
Standards
UL
Window Style
Half Door
Door Metal Material Gauge
16 ga
Includes Louver
No Louver Included
Number of Doors
1
Hinge Placement Type
1
Glass Insert Included
No Glass Insert Included
Door Material
Steel

Description

Half Glass Steel Door, Door Type 1, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Glass Not Included, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In., 38-7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products