Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3

  • Mfr # CHMD x VL30 70 x CYL-ST-16ga

  • Zoro # G9884892


product price:  $987.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMD x VL30 70 x CYL-ST-16ga
Zoro #
G9884892
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
39 5/16 in
Dimension C
71 1/4 in
Window Height
11 in
Window Width
11 in
Dimension a
7 3/8 in
Door Thickness
1 3/4 in
Door Height
84 in
Door Width
36 in
Top Hinge to Door Top Height
7 3/8 in
Bottom Hinge to Door Top Height
71 1/4 in
Middle Hinge to Door Top Height
39 3/8 in

Details

Item
Vision Light Steel Door
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Material
16-gauge
Fire Rating
90 min
Includes
Doors Without Glass
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Agency Compliance
1 1/2 Hours Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Material
Steel
Standards
UL
Number of Doors
1
Includes Louver
No Louver Included
Door Hand Orientation
Non-Handed
Window Style
Square
Hinge Placement Type
3
Door Metal Material Gauge
16 ga
Glass Insert Included
No Glass Insert Included

Description

Vision Light Steel Door, Door Type 3, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products