Straight Wall Container, Gray, polypropylene, 0.50 cu. ft. Volume Capacity (Discontinued)
- Mfr # NF121507.ASGY1
- Zoro # G9887109
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NF121507.ASGY1
Zoro #
G9887109
UPC #
-
Country of Origin
United States
Dimensions
Inside Height
6 29/32 in
Inside Length
9 1/2 in
Inside Width
13 7/64 in
Outside Width
14 29/32 in
Outside Height
7 1/2 in
Outside Length
11 29/32 in
Details
Color
Gray
Load Capacity
33 lb
Material
Polypropylene
Item
Straight Wall Container
Volume Capacity
0.50 cu ft
Type
Straight Wall Container
Description
Straight Wall Container, Material Polypropylene, Volume Capacity 0.50 cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.