This item is Discontinued.

Ssi Schaefer Straight Wall Container, Gray, polypropylene, 0.74 cu. ft. Volume Capacity NF121511.ASGY1

Straight Wall Container, Gray, polypropylene, 0.74 cu. ft. Volume Capacity (Discontinued)

  • Mfr # NF121511.ASGY1
  • Zoro # G9887160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF121511.ASGY1
Zoro #
G9887160
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
10 19/64 in
Inside Width
13 7/64 in
Inside Length
9 1/2 in
Outside Length
11 29/32 in
Outside Width
14 29/32 in
Outside Height
10 29/32 in

Details

Color
Gray
Load Capacity
33 lb
Material
Polypropylene
Item
Straight Wall Container
Volume Capacity
0.74 cu ft
Type
Straight Wall Container

Description

Straight Wall Container, Material Polypropylene, Volume Capacity 0.74 cu ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.