Mobile Workbench Cabinet, 3600 lb., 53" L

  • Mfr # MM-2D-2448-FL

  • Zoro # G9889354


product price:  $1,084.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Welded Steel
Overall Height
43 in
Load Capacity
3,600 lb
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MM-2D-2448-FL
Zoro #
G9889354
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Caster Dia.
6"
Overall Width
24 in
Door Cabinet Height
29"
Door Cabinet Depth
22-1/2"
Overall Length
53 in
Door Cabinet Width
45"

Details

Item
Mobile Workbench Cabinet
Color
Gray
Material
Welded Steel
Load Capacity
3,600 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel with Floor Lock
Number of Drawers
0
Gauge
12
Includes
Non-Slip Vinyl Top Surface
Number of Doors
2
Caster Material
Polyurethane
Number of Shelves
1
Handle
Tubular

Description

Mobile Workbench Cabinet, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.