Cut-Resistant Gloves, Cut Level A6 , Dipped , Nitrile , Smooth , 2XL 1 PR

  • Mfr # 26-0513B/11XXL

  • Zoro # G9900153


product price:  $10.19
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26-0513B/11XXL
Zoro #
G9900153
UPC #
883940368252
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CoreShield
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
3,000
Glove Construction
Seamless Knit
Standards
EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Palm
Glove Coating Color
Black
ANSI/ISEA Abrasion Cycles
20,000
Glove Liner Material
HPPE/Alloy/Basalt
Finger Coverage
Full Finger
EN 388 Rating
4X44F
ANSI/ISEA Cut Load
¿ 3,000
Touchscreen Compatible
Yes
Waterproof
Yes
Brand and Series
Honeywell CoreShield
Silicone-Free
Yes
Glove Insulation Material
HPPE,Alloy,Basalt
Knit Material Color
Black
Minimum Temperature
Not Rated
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Double-Dipped
No
Includes Reinforced Thumb Crotch
Yes
Latex-Free
No
Hand Protection Style
Glove
Glove Lining Material
HPPE,Alloy,Basalt

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Alloy/Basalt, EN 388 Rating 4X44F, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.