96 in H Steel Rolling Ladder, 6 Steps, 600 lb Load Capacity

  • Mfr # KDHD106242

  • Zoro # G9904535


product price:  $579.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KDHD106242
Zoro #
G9904535
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
96 in
Bottom Width
35 in
Base Depth
50 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Width
35 in
Handrail Height
3 ft
Step Depth
7 in
Overall Depth
50 in
Base Width
35 in
Reach Height - Maximum
11.6 ft
Base Length
50 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
6
Step Tread
Serrated
Load Capacity
600 lb
Material
Steel
Assembled/Unassembled
Unassembled
Includes
2-1/2 in Rubber Pads
Rear Exit
No
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Color
Gray
Climbing Angle
56 Degrees
Assembly
Unassembled
Load Capacity - Maximum
600 lb
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Weight
197 lb
Casters Included
(4) Swivel
Tread Type
Serrated

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 8.5 ft, Number of Steps 6, Unassembled, Load Capacity 600 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 50 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.