Flat Washer, For Screw Size M8 , Stainless Steel Plain Finish, 100 PK

  • Mfr # M55930.080.0001

  • Zoro # G9905631

CAD Available

product price:  $9.29
/pk 100, $0.09/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Outside Diameter
15 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M55930.080.0001
Zoro #
G9905631
UPC #
190735983560
Country of Origin
Multiple

Dimensions

For Screw Size
M8
Outside Diameter
15 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
Inside Diameter
8.40 mm

Details

CAD Available
Yes
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 433
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Application
General Purpose
Color
Silver
Type
Flat Washer
Dimensional Standards
DIN 433
Minimum Temperature
-58 Degrees F
Material Grade/Class
316
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Material Quality Standards
A4
Washer Type
Small OD

Description

Small O.D. Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 433, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M8, Inside Diameter 8.62 mm, Outside Diameter 15 mm, Maximum Thickness 1.8 mm, System of Measurement Metric, Minimum Thickness 1.4 mm, Color Silver, Material Quality Standards A4, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.