Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish, 50 PK

  • Mfr # M55930.120.0001

  • Zoro # G9905640

CAD Available

product price:  $6.15
/pk 50, $0.12/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
For Screw Size
M12
Outside Diameter
20 mm
Minimum Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M55930.120.0001
Zoro #
G9905640
UPC #
190735983805
Country of Origin
Multiple

Dimensions

For Screw Size
M12
Outside Diameter
20 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Inside Diameter
13 mm

Details

CAD Available
Yes
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 433
System of Measurement
Metric
Color
Silver
Temp. (F)
-58 Degrees to 302 Degrees F
Application
General Purpose
Type
Flat Washer
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Dimensional Standards
DIN 433
Material Grade/Class
316
Maximum Temperature
302 Degrees F

Description

Small O.D. Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 433, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M12, Inside Diameter 13.27 mm, Outside Diameter 20 mm, Maximum Thickness 2.2 mm, System of Measurement Metric, Minimum Thickness 1.8 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.