Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 100 PK

  • Mfr # U38131.037.0001

  • Zoro # G9905896


product price:  $8.59
/pk 100, $0.09/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
1 in
Minimum Thickness
0.083 in
Maximum Thickness
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38131.037.0001
Zoro #
G9905896
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8"
Outside Diameter
1 in
Minimum Thickness
0.083 in
Maximum Thickness
0.083 in
Inside Diameter
0.438 in
Outside Diameter Tolerance
0.993-1.03
Inside Diameter Tolerance
0.433-0.453

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Application
General Purpose
Color
Yellow
Rockwell Hardness
300HV
Thickness Tolerance
0.064-0.104 in
Type
USS Flat Washer
Material Grade/Class
Through Hardened
Dimensional Standards
ASME B18.21.1
Pack Size
Small Pack
Minimum Temperature
-58 Degrees C
Manufacturer Location
Globally Sourced
REACH Compliant
REACH Compliant
Material Quality Standards
ASTM A-325
Removable
Removable
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Maximum Temperature
350 Degrees C
Hardness
300 HV

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 3/8 in, Inside Diameter 0.438 in, Outside Diameter 1 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Color Yellow, Inside Diameter Tolerance 0.433-0.453, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products