Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 100 PK

  • Mfr # U38131.031.0001

  • Zoro # G9905920


product price:  $8.69
/pk 100, $0.09/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
7/8 in
Minimum Thickness
0.083 in
Maximum Thickness
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U38131.031.0001
Zoro #
G9905920
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16"
Outside Diameter
7/8 in
Minimum Thickness
0.083 in
Maximum Thickness
0.083 in
Inside Diameter
0.375 in
Outside Diameter Tolerance
0.868-0.905
Inside Diameter Tolerance
0.37-0.39

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1
System of Measurement
Inch
Application
General Purpose
Color
Yellow
Temp. (F)
-58 Degrees to 302 Degrees F
Rockwell Hardness
300HV
Type
USS Flat Washer
Thickness Tolerance
0.064-0.104 in
Material Quality Standards
ASTM A-325
Material Grade/Class
Through Hardened
Minimum Temperature
-58 Degrees C
Maximum Temperature
350 Degrees C
Made in North America
Not Made in North America
Pack Size
Small Pack
Removable
Removable
Dimensional Standards
ASME B18.21.1
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
REACH Compliant
REACH Compliant
Hardness
300 HV

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 5/16 in, Inside Diameter 0.375 in, Outside Diameter 7/8 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Color Yellow, Inside Diameter Tolerance 0.37-0.39, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products