Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 100 PK

  • Mfr # U38206.037.0001

  • Zoro # G9906045

CAD Available

product price:  $7.19
/pk 100, $0.07/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U38206.037.0001
Zoro #
G9906045
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8"
Outside Diameter
13/16 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.406 in
Outside Diameter Tolerance
0.805-0.827
Inside Diameter Tolerance
0.401-0.421

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Application
General Purpose
Color
Yellow
Rockwell Hardness
300HV
Thickness Tolerance
0.051-0.08
Type
SAE Flat Washer
Material Grade/Class
Through Hardened
Pack Size
Small Pack
Made in North America
Not Made in North America
Minimum Temperature
-58 Degrees C
Material Quality Standards
ASTM A-325
Manufacturer Location
Globally Sourced
Removable
Removable
Dimensional Standards
ASME B18.21.1
Maximum Temperature
350 Degrees C
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Hardness
300 HV

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Yellow, Inside Diameter Tolerance 0.401-0.421, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products