Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK

  • Mfr # U38206.125.0001

  • Zoro # G9906316


product price:  $6.59
/pk 5, $1.32/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38206.125.0001
Zoro #
G9906316
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 1/4"
Outside Diameter
2 1/2 in
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
Inside Diameter
1.375 in
Inside Diameter Tolerance
1.368-1.405
Outside Diameter Tolerance
2.493-2.53

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Application
General Purpose
Color
Yellow
Rockwell Hardness
300HV
Thickness Tolerance
0.136-0.192
Type
SAE Flat Washer
Material Quality Standards
ASTM A-325
Removable
Removable
Maximum Temperature
350 Degrees C
REACH Compliant
REACH Compliant
Minimum Temperature
-58 Degrees C
Material Grade/Class
Through Hardened
Dimensional Standards
ASME B18.21.1
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Hardness
300 HV

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1 1/4 in, Inside Diameter 1.375 in, Outside Diameter 2 1/2 in, Maximum Thickness 3/16 in, System of Measurement Inch, Minimum Thickness 9/64 in, Color Yellow, Inside Diameter Tolerance 1.368-1.405, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.