Flat Washer, For Screw Size 9/16" , Steel Zinc Yellow Finish, 25 PK

  • Mfr # U38206.056.0001

  • Zoro # G9906340


product price:  $4.99
/pk 25, $0.20/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
1 5/32 in
Minimum Thickness
0.095 in
Maximum Thickness
0.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38206.056.0001
Zoro #
G9906340
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
9/16"
Outside Diameter
1 5/32 in
Minimum Thickness
0.095 in
Maximum Thickness
0.095 in
Inside Diameter
0.594 in
Outside Diameter Tolerance
1.149-1.186
Inside Diameter Tolerance
0.589-0.609

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Yellow
Application
General Purpose
Type
SAE Flat Washer
Thickness Tolerance
0.074-0.121 in
Rockwell Hardness
300HV
Dimensional Standards
ASME B18.21.1
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A-325
Removable
Removable
Minimum Temperature
-58 Degrees C
Material Grade/Class
Through Hardened
Made in North America
Not Made in North America
Maximum Temperature
350 Degrees C
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Hardness
300 HV

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 9/16 in, Inside Diameter 0.594 in, Outside Diameter 1 5/32 in, Maximum Thickness 0.121 in, System of Measurement Inch, Minimum Thickness 0.074 in, Color Yellow, Inside Diameter Tolerance 0.589-0.609, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.