High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H, 2 C, Wall Mount, 24VAC

  • Mfr # T9500

  • Zoro # G9911030


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
4
Mounting Type
Horizontal
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9500
Zoro #
G9911030
UPC #
-
Country of Origin
China

Dimensions

Height
4 1/64"
Width
5 13/64"
Display Size
7.95 sq in
Depth
1 3/32 in
Overall Depth
1 7/16 in
Overall Width
5 3/16 in
Overall Height
4 in

Details

Item
High-Resolution Color Touch Screen Digital Room Thermostat
Voltage
24VAC
Stages Heat
4
Mounting Type
Horizontal
Mounting Location
Wall
Color
White
Control Range
35 Degrees to 99 Degrees F
System Switching
Auto-Heat-Cool-Off
Stages Cool
2
Dual Transformer Compatible
No
Power Method
Hardwired
750mV Compatible
No
Programs per Week
7
Filter Indicator
Yes
Features
Color Touch Screen, Wi-Fi, Hum/Dehum, Residential
Batteries Included
No
WiFi Capability
Yes
For Use With
Conventional Packaged or Split Systems, Heat Pump Systems
Humidification Control
Yes
Display Color
Multicolor
Standards
File E107041, NEC Class 2, UL/cUL Listed
Programmable Fan
Yes
Temperature Limiting
Yes
Agency Compliance
UL/cUL Listed, CA Title 24 JA5
Temporary Program Override
Yes
Key Pad Lockout
Yes
Temp. Settings per Day
4
Display Type
Digital
Terminal Designations
C, G, R, Sensor, W1/O/B, W2, W3/AUX, Y1, Y2
Battery Backup
No
Temporary Temperature Hold
Yes
Dehumidification Control
Yes
Automatic Changeover
Yes
Fan Switching
Auto-on
Includes
SD Memory Card Input
Stages
3H/2C Conventional, 4H/2C Heat Pump
Control Type
Touch Screen
Temperature Control Range
35 Degrees F to 99 Degrees F
Remote Control Functions
On/Off and Temp. Control
Temperature Scale
Fahrenheit/Celsius
Millivolt Compatible
No
Electrical Connection Type
Hardwired
Number of Cooling Stages - Heat Pump System
2
Number of Heating Stages - Conventional System
3
Minimum Temperature Control
35 Degrees F
Includes Positive Off
Yes
Shape
Rectangle
Wireless
No
System Settings
Auto-Cool-Heat-Off
Compatible Software/Device
Android, Apple Homekit
Number of Zones
1
Mounting Direction
Horizontal
Frequency
50 Hz, 60 Hz
Temperature Differential
1 Degrees F
Temperature Readout
Yes
Amazon Alexa Compatible
No
Number of Cooling Stages - Conventional System
2
Operating Humidity Range
+/-10% RH from 30% to 70% RH
Application
Heat and Cool
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux
Number of Heating Stages - Heat Pump System
4
Maximum Temperature Control
99 Degrees F
Changeover Type
Automatic
Housing Color
White
Thermostat Type
Low Voltage
Differential Type
Adjustable
Smart Capabilities
Smart Alerts
Filter Change Reminder
Yes
Programming Capability
7-Day
Mounting Direction/Shape
Horizontal
Temperature settings per day
4
Fan Settings
Auto-On
Includes Batteries
No
Application/Stages
Heat and Cool; 3H/2C Conventional, 4H/2C Heat Pump
Backlit Screen
Yes
Smart Connectivity
Wi-Fi Control

Description

WiFi Thermostat, Heat and Cool, Automatic, Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Auto-On, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 35 Degrees F, Maximum Temperature Control 99 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.