Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 380-460V AC, Yellow

  • Mfr # EQ010SD-20

  • Zoro # G9912056


product price:  $4,259.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQ010SD-20
Zoro #
G9912056
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
10 in
Housing Length
20 45/64 in
Housing Width
15 29/32 in
Manufacturers Warranty Length
3 yr
Housing Depth
9 39/64 in
Fits Beam Height
15 in
Lifting Hook Opening Width
1 3/16 in
Minimum Radius Curve
10 in
For Minimum Beam Height
15 in
Body Length
20 23/32 in
Minimum Retracted Length
20 11/16 in
Mfr. Warranty Length
3 yr
Body Width
15 29/32 in
Controller Cord Length
16 ft
Body Depth
9 5/8 in
Maximum Lifting Length
20 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
23/3.8 fpm
Load Capacity
2,000 lb
Min. Between Hooks
18 in
Motor HP
2 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Fits Beam Flange W
12 in
Thermal Protection
Included
Lubrication
Oil Bath
Finish
Epoxy Painted
Control Cord
16 ft
Clutch
Friction
Number of Speeds
2
Reeving
1
Hz
60
Trolley Configuration
Hook Mounted - No Trolley
Amps @ Low Volts
5.5 A
Brake
Pull Rotor
Item
Electric Chain Hoist
Classification
H4
Control
110v
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Hoist IP Rating
IP55
Maximum Lifting Capacity
2,000 lb
Features
Extreme-Duty, Fan-Cooled Motor, No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Brake Type
Pull Rotor
Mount Type
Hook Mounted - No Trolley
Headroom
17 5/16 in
Maximum Lift Speed
23 fpm
Chain Grade
Grade 80
Motor Horsepower
2 hp
Resistance Properties
Corrosion Resistant
Duty Classification
H4
Included Components
Chain Container, Pendant, Safety Latch Hook
Chain Finish
Nickel Plated
For Outdoor Use
Yes
Chain Material
Alloy Steel
Body Finish
Epoxy Painted
Starts and Stops per Hour
120, 240
Number of Reeves
1
Pendant IP Rating
IP65
Current at Min. Voltage
10.5 A
Current at Max. Voltage
5.5 A
Programmable
Programmable by Internal Controls
Lifting Hook Material
Carbon Steel
Body Material
Aluminum
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Load Chains
1
Controls
Push Button Pendant
Clutch Type
Friction
Includes Brake
Brake Included
Minimum Lift Speed
3.8 fpm
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.8 fpm, Maximum Lift Speed 23 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 10.5 A, Current at Maximum Voltage 5.5 A, Motor Horsepower 2 hp, Operating Voltage 380-460V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.