Electric Chain Hoist, 1,000 lb, 15 ft, Geared Trolley, 380-460V AC, Yellow

  • Mfr # EQG005SD-15

  • Zoro # G9912491


product price:  $4,073.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQG005SD-15
Zoro #
G9912491
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
14 13/32 in
Min. Radius Curve
51 1/4 in
Manufacturers Warranty Length
3 yr
Trolley Wheel Dia.
4 1/4 in
Housing Length
17 19/64 in
Fits Beam Height
3 in
Housing Depth
9 7/64 in
For Min. Beam Flange Width
2 9/32 in
Body Length
17 5/16 in
Trolley Wheel Diameter
4 1/4 in
Body Width
14 13/32 in
Minimum Retracted Length
17 5/16 in
Mfr. Warranty Length
3 yr
For Max. Beam Flange Width
5 in
Body Depth
9 1/8 in
Lifting Hook Opening Width
1 3/32 in
Minimum Radius Curve
51 3/16 in
Maximum Lifting Length
15 ft
For Minimum Beam Height
3 in
Controller Cord Length
11 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
Lift Speed
25/4.2 fpm
Load Capacity
1,000 lb
Min. Between Hooks
17 5/16 in
Motor HP
1 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Fits Beam Flange W
2-1/4 in to 5 in
Reeving
1
Classification
H4
Control Cord
11 ft
Thermal Protection
Included
Wheel Material
Stainless Steel
Control
110v
Finish
Epoxy Painted
Number of Speeds
2
Trolley Configuration
Geared Trolley
Item
Electric Chain Hoist
Amps @ Low Volts
3.3 A
Brake
Pull Rotor
Hz
60
Lubrication
Oil Bath
Clutch
Friction
Lifting Hook Material
Carbon Steel
Hoist IP Rating
IP55
Number of Load Chains
1
Chain Grade
Grade 80
Includes Brake
Brake Included
Number of Reeves
1
Maximum Lifting Capacity
1,000 lb
Current at Max. Voltage
3.3 A
Clutch Type
Friction
Chain Material
Alloy Steel
Mount Type
Geared Trolley
Includes Clutch
Clutch Included
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lift Speed
25 fpm
Trolley Wheel Material
Steel
Features
Extreme-Duty, Fan-Cooled Motor, Manually Operated Trolley, No-Load High Speed, Unique Chain Guide, Variable Frequency Drive (VFD)
Resistance Properties
Corrosion Resistant
Motor Horsepower
1 hp
Pendant IP Rating
IP65
Current at Min. Voltage
6.3 A
Chain Finish
Nickel Plated
Minimum Lift Speed
4.2 fpm
Body Finish
Epoxy Painted
Included Components
Chain Container, Pendant, Safety Latch Hook
Duty Classification
H4
Starts and Stops per Hour
120, 240
For Outdoor Use
Yes
Brake Type
Pull Rotor
Overload Protection Included
Yes
Programmable
Programmable by Internal Controls
Headroom
17 5/16 in
Controls
Push Button Pendant
Body Material
Aluminum
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 6.3 A, Current at Maximum Voltage 3.3 A, Motor Horsepower 1 hp, Operating Voltage 380-460V AC, Headroom 17 5/16 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.