Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 380-460V AC, Yellow

  • Mfr # EQM010SD-15

  • Zoro # G9912561


product price:  $8,295.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQM010SD-15
Zoro #
G9912561
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
31 1/2 in
Manufacturers Warranty Length
3 yr
Housing Depth
9 39/64 in
Housing Width
15 29/32 in
Trolley Wheel Dia.
3 3/4 in
Fits Beam Height
4 51/64 in
Housing Length
19 19/64 in
Lifting Hook Opening Width
1 3/16 in
Body Length
19 5/16 in
Minimum Radius Curve
31 1/2 in
Body Depth
9 5/8 in
Body Width
15 29/32 in
Trolley Wheel Diameter
3 3/4 in
For Minimum Beam Height
4 13/16 in
Minimum Retracted Length
19 5/16 in
Mfr. Warranty Length
3 yr
Controller Cord Length
11 ft
For Min. Beam Flange Width
2 1/4 in
For Max. Beam Flange Width
5 in
Maximum Lifting Length
15 ft
For Max. Beam Flange Height
5 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container
Lift Speed
23/3.8 fpm
Load Capacity
2,000 lb
Min. Between Hooks
19 5/16 in
Motor HP
2 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Control
110v
Lubrication
Oil Bath
Trolley Speed
80/13 fpm
Number of Speeds
2
Clutch
Friction
Trolley Configuration
Motorized Trolley
Classification
H4
Control Cord
11 ft
Brake
Pull Rotor
Thermal Protection
Included
Item
Electric Chain Hoist
Hz
60
Wheel Material
Stainless Steel
Fits Beam Flange W
2-1/4 in to 6 in
Amps @ Low Volts
5.5 A
Finish
Epoxy Painted
Reeving
1
Controls
Push Button Pendant
Minimum Lift Speed
3.8 fpm
Lifting Hook Material
Carbon Steel
Includes Clutch
Clutch Included
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Rubber Bumpers, Safety Latch Hook
Resistance Properties
Corrosion Resistant
Duty Classification
H4
Chain Finish
Nickel Plated
Maximum Lift Speed
23 fpm
Clutch Type
Friction
Maximum Lifting Capacity
2,000 lb
Current at Max. Voltage
5.5 A
Features
Drop Stops and Rubber Bumpers, Extreme-Duty, Fan-Cooled Motor, No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Number of Reeves
1
Mount Type
Motorized Trolley
For Outdoor Use
Yes
Motor Horsepower
2 hp
Current at Min. Voltage
5.5 A
Includes Brake
Brake Included
Trolley Wheel Material
Steel
Chain Grade
Grade 80
Chain Material
Alloy Steel
Programmable
Programmable by Internal Controls
Hoist IP Rating
IP55
Starts and Stops per Hour
120, 240
Number of Load Chains
1
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
19 5/16 in
Brake Type
Pull Rotor
Body Material
Aluminum
Body Finish
Epoxy Painted
Overload Protection Included
Yes
Trolley IP Rating
IP55
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.8 fpm, Maximum Lift Speed 23 fpm, Trolley Speed 80/13 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.5 A, Current at Maximum Voltage 5.5 A, Motor Horsepower 2 hp, Operating Voltage 380-460V AC, Headroom 19 5/16 in, For Minimum Beam Height 4 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.