Electric Chain Hoist, 2,000 lb, 10 ft, Geared Trolley, 115V AC, Yellow

  • Mfr # SEQG010SD-10

  • Zoro # G9912869


product price:  $4,136.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEQG010SD-10
Zoro #
G9912869
UPC #
-
Country of Origin
Japan

Dimensions

Trolley Wheel Dia.
4 1/4 in
Housing Width
15 29/32 in
Fits Beam Height
3 35/64 in
Housing Length
19 19/64 in
Min. Radius Curve
51 1/4 in
Manufacturers Warranty Length
3 yr
Housing Depth
9 39/64 in
Minimum Retracted Length
19 5/16 in
For Max. Beam Flange Width
5 in
Controller Cord Length
6 ft
Trolley Wheel Diameter
4 1/4 in
Body Length
19 5/16 in
Lifting Hook Opening Width
1 3/16 in
Body Width
15 29/32 in
Maximum Lifting Length
10 ft
Minimum Radius Curve
51 1/4 in
For Minimum Beam Height
3 9/16 in
Mfr. Warranty Length
3 yr
For Min. Beam Flange Width
2 1/4 in
Body Depth
9 5/8 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
Lift Speed
17/3.9 fpm
Load Capacity
2,000 lb
Min. Between Hooks
19 5/16 in
Motor HP
1.3 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Hz
60
Lubrication
Oil Bath
Classification
H4
Item
Electric Chain Hoist
Control Cord
6 ft
Reeving
1
Brake
Pull Rotor
Control
110v
Fits Beam Flange W
2-1/4 in to 5 in
Thermal Protection
Included
Trolley Configuration
Geared Trolley
Finish
Epoxy Painted
Wheel Material
Stainless Steel
Number of Speeds
2
Amps @ Low Volts
19 A
Clutch
Friction
Chain Grade
Grade 80
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Resistance Properties
Corrosion Resistant
Trolley Wheel Material
Steel
Lifting Hook Material
Carbon Steel
Headroom
19 5/16 in
Includes Clutch
Clutch Included
Pendant IP Rating
IP65
Chain Material
Alloy Steel
Starts and Stops per Hour
120, 240
Number of Load Chains
1
Current at Max. Voltage
12 A
For Outdoor Use
Yes
Included Components
Chain Container, Pendant, Safety Latch Hook
Brake Type
Pull Rotor
Number of Reeves
1
Programmable
Programmable by Internal Controls
Maximum Lift Speed
17 fpm
Motor Horsepower
1 1/4 hp
Chain Finish
Nickel Plated
Duty Classification
H4
Overload Protection Included
Yes
Body Finish
Epoxy Painted
Minimum Lift Speed
3.9 fpm
Clutch Type
Friction
Current at Min. Voltage
19.5 A
Includes Brake
Brake Included
Controls
Push Button Pendant
Hoist IP Rating
IP55
Body Material
Aluminum
Mount Type
Geared Trolley
Maximum Lifting Capacity
2,000 lb
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.9 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 19.5 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115V AC, Headroom 19 5/16 in, For Minimum Beam Height 3 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.