Electric Chain Hoist, 20,000 lb, 20 ft, Motorized Trolley, 230V AC, Yellow

  • Mfr # NERM100SD-L-20 / 230v

  • Zoro # G9923304


product price:  $31,266.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM100SD-L-20 / 230v
Zoro #
G9923304
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
13 1/4 in
Housing Depth
10 1/2 in
Housing Length
28 7/8 in
Min. Radius Curve
98 3/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Trolley Wheel Diameter
6 9/10 in
Maximum Lifting Length
20 ft
Minimum Radius Curve
98 13/32 in
Body Length
28 7/8 in
Minimum Retracted Length
46 1/2 in
Lifting Hook Opening Width
3 3/16 in
Body Depth
10 1/2 in
For Min. Beam Flange Width
5 1/2 in
Mfr. Warranty Length
1 yr
Controller Cord Length
16 ft
For Minimum Beam Height
6 29/32 in
Body Width
13 1/4 in
For Max. Beam Flange Width
8 21/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
11/3.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Lubrication
Oil Bath
Thermal Protection
Included
Classification
H4
Clutch
Friction Clutch
Number of Speeds
2
Trolley Speed
40 fpm
Reeving
4
Trolley Configuration
Motorized Trolley
Control Cord
16 ft
Control
110v
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Brake
Electromagnetic
Amps @ Low Volts
17.3x2
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Material
Die Cast Aluminum
Overload Protection Included
Yes
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Mount Type
Motorized Trolley
Controls
Push Button Pendant
Current at Min. Voltage
17.3 A
Includes Clutch
Clutch Included
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Programmable by VFD
Clutch Type
Friction Clutch
Chain Grade
Grade 80
Number of Load Chains
1
Maximum Lifting Capacity
20,000 lb
Body Material
Aluminum
Chain Finish
Nickel Plated
Resistance Properties
Corrosion Resistant
Trolley Wheel Material
Steel
Lifting Hook Material
Carbon Steel
Current at Max. Voltage
1.7 A
Trolley IP Rating
IP55
Number of Reeves
4
Headroom
46 1/2 in
Starts and Stops per Hour
120, 240
Duty Classification
H4
Hoist IP Rating
IP55
Motor Horsepower
4 3/4 hp
Maximum Lift Speed
11 fpm
Body Finish
Enamel
Chain Material
Alloy Steel
Brake Type
DC Current
Minimum Lift Speed
3.5 fpm
Includes Brake
Brake Included
For Outdoor Use
Yes
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.