Electric Chain Hoist, 20,000 lb, 20 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM100S-L-20

  • Zoro # G9923365


product price:  $27,516.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM100S-L-20
Zoro #
G9923365
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
98 3/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
10 1/2 in
Housing Length
28 7/8 in
Housing Width
13 1/4 in
Maximum Lifting Length
20 ft
Controller Cord Length
16 ft
For Minimum Beam Height
6 29/32 in
Mfr. Warranty Length
1 yr
Body Depth
10 1/2 in
Body Width
13 1/4 in
Trolley Wheel Diameter
6 9/10 in
Lifting Hook Opening Width
3 3/16 in
For Min. Beam Flange Width
5 1/2 in
For Max. Beam Flange Width
8 21/32 in
Minimum Radius Curve
98 13/32 in
Body Length
28 7/8 in
Minimum Retracted Length
46 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
11 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Item
Electric Chain Hoist
Number of Speeds
1
Trolley Speed
40 fpm
Trolley Configuration
Motorized Trolley
Brake
Electromagnetic
Reeving
4
Classification
H4
Amps @ Low Volts
16.4x2
Lubrication
Oil Bath
Thermal Protection
Included
Control
110v
Finish
Electrostatic Enamel
Clutch
Friction Clutch
Control Cord
16 ft
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Material
Die Cast Aluminum
Overload Protection Included
Yes
Brake Type
DC Current
Number of Reeves
4
Pendant IP Rating
IP65
Current at Min. Voltage
5.1 A
Chain Grade
Grade 80
Body Finish
Enamel
Controls
Push Button Pendant
Number of Load Chains
1
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
1.7 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Motor Horsepower
4 3/4 hp
For Outdoor Use
Yes
Headroom
46 1/2 in
Trolley Wheel Material
Steel
Chain Material
Alloy Steel
Mount Type
Motorized Trolley
Resistance Properties
Corrosion Resistant
Programmable
Non-Programmable
Body Material
Aluminum
Maximum Lifting Capacity
20,000 lb
Fixed Lift Speed
11 fpm
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Hoist IP Rating
IP55
Clutch Type
Friction Clutch
Duty Classification
H4
Trolley IP Rating
IP55
Starts and Stops per Hour
120, 240
Includes Clutch
Clutch Included
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 11 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.