Electric Chain Hoist, 20,000 lb, 10 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM100S-L-10

  • Zoro # G9923383


product price:  $25,086.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM100S-L-10
Zoro #
G9923383
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
13 1/4 in
Housing Length
28 7/8 in
Min. Radius Curve
98 3/8 in
Housing Depth
10 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Width
13 1/4 in
Maximum Lifting Length
10 ft
For Min. Beam Flange Width
5 1/2 in
Body Depth
10 1/2 in
Minimum Radius Curve
98 13/32 in
Lifting Hook Opening Width
3 3/16 in
Minimum Retracted Length
46 1/2 in
Trolley Wheel Diameter
6 9/10 in
Body Length
28 7/8 in
Controller Cord Length
6 ft
For Minimum Beam Height
6 29/32 in
Mfr. Warranty Length
1 yr
For Max. Beam Flange Width
8 21/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
11 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Lubrication
Oil Bath
Control
110v
Classification
H4
Control Cord
6 ft
Thermal Protection
Included
Trolley Configuration
Motorized Trolley
Amps @ Low Volts
16.4 x 2
Trolley Speed
40 fpm
Number of Speeds
1
Finish
Electrostatic Enamel
Brake
Electromagnetic
Reeving
4
Clutch
Friction Clutch
Item
Electric Chain Hoist
Material
Die Cast Aluminum
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Current at Max. Voltage
1.7 A
For Outdoor Use
Yes
Number of Reeves
4
Chain Material
Alloy Steel
Controls
Push Button Pendant
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Mount Type
Motorized Trolley
Includes Clutch
Clutch Included
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Min. Voltage
5.1 A
Pendant IP Rating
IP65
Chain Finish
Nickel Plated
Trolley IP Rating
IP55
Resistance Properties
Corrosion Resistant
Overload Protection Included
Yes
Duty Classification
H4
Fixed Lift Speed
11 fpm
Clutch Type
Friction Clutch
Headroom
46 1/2 in
Lifting Hook Material
Carbon Steel
Body Material
Aluminum
Number of Load Chains
1
Hoist IP Rating
IP55
Motor Horsepower
4 3/4 hp
Body Finish
Enamel
Starts and Stops per Hour
120, 240
Includes Brake
Brake Included
Programmable
Non-Programmable
Maximum Lifting Capacity
20,000 lb
Trolley Wheel Material
Steel
Chain Grade
Grade 80
Brake Type
DC Current
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 11 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.