Electric Chain Hoist, 20,000 lb, 15 ft, Motorized Trolley, 230V AC, Yellow

  • Mfr # NERM100LD-L-15 / 230v

  • Zoro # G9923401


product price:  $23,202.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM100LD-L-15 / 230v
Zoro #
G9923401
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
98 3/8 in
Housing Length
28 7/8 in
Housing Width
13 1/4 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
10 1/2 in
Body Depth
10 1/2 in
Maximum Lifting Length
15 ft
Body Width
13 1/4 in
Minimum Retracted Length
46 1/2 in
Trolley Wheel Diameter
6 9/10 in
Body Length
28 7/8 in
For Min. Beam Flange Width
5 1/2 in
Controller Cord Length
11 ft
Mfr. Warranty Length
1 yr
For Minimum Beam Height
6 29/32 in
Lifting Hook Opening Width
3 3/16 in
Minimum Radius Curve
98 13/32 in
For Max. Beam Flange Width
8 21/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
5.5/2 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Clutch
Friction Clutch
Reeving
4
Number of Speeds
2
Trolley Configuration
Motorized Trolley
Trolley Speed
40 fpm
Item
Electric Chain Hoist
Amps @ Low Volts
22.4 A
Thermal Protection
Included
Finish
Electrostatic Enamel
Control Cord
11 ft
Brake
Electromagnetic
Control
110v
Lubrication
Oil Bath
Classification
H4
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Material
Die Cast Aluminum
Number of Load Chains
1
Clutch Type
Friction Clutch
Starts and Stops per Hour
120, 240
Trolley IP Rating
IP55
Current at Min. Voltage
22.4 A
Maximum Lifting Capacity
20,000 lb
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Grade
Grade 80
Lifting Hook Material
Carbon Steel
Body Finish
Enamel
Minimum Lift Speed
2 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Headroom
46 1/2 in
Body Material
Aluminum
Current at Max. Voltage
1.7 A
Number of Reeves
4
Hoist IP Rating
IP55
Brake Type
DC Current
Motor Horsepower
4 3/4 hp
Programmable
Programmable by VFD
Duty Classification
H4
Includes Clutch
Clutch Included
Overload Protection Included
Yes
Chain Material
Alloy Steel
Pendant IP Rating
IP65
Maximum Lift Speed
5.5 fpm
Resistance Properties
Corrosion Resistant
Chain Finish
Nickel Plated
Trolley Wheel Material
Steel
Controls
Push Button Pendant
Includes Brake
Brake Included
For Outdoor Use
Yes
Mount Type
Motorized Trolley
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 5.5 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 22.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.