Electric Chain Hoist, 20,000 lb, 20 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM100L-L20

  • Zoro # G9923453


product price:  $22,912.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM100L-L20
Zoro #
G9923453
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
28 7/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
13 1/4 in
Housing Depth
10 1/2 in
Min. Radius Curve
98 3/8 in
Body Length
28 7/8 in
Controller Cord Length
16 ft
Minimum Radius Curve
98 13/32 in
Trolley Wheel Diameter
6 9/10 in
For Max. Beam Flange Width
8 21/32 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
3 3/16 in
For Minimum Beam Height
6 29/32 in
For Min. Beam Flange Width
5 1/2 in
Body Depth
10 1/2 in
Body Width
13 1/4 in
Minimum Retracted Length
46 1/2 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
5.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Classification
H4
Brake
Electromagnetic
Item
Electric Chain Hoist
Reeving
4
Thermal Protection
Included
Trolley Speed
40 fpm
Number of Speeds
1
Finish
Electrostatic Enamel
Trolley Configuration
Motorized Trolley
Amps @ Low Volts
16.4 A
Clutch
Friction Clutch
Control Cord
16 ft
Control
110v
Lubrication
Oil Bath
Material
Die Cast Aluminum
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Brake Type
DC Current
Current at Min. Voltage
5.1 A
Number of Load Chains
1
Includes Clutch
Clutch Included
Mount Type
Motorized Trolley
Trolley Wheel Material
Steel
Duty Classification
H4
Pendant IP Rating
IP65
Trolley IP Rating
IP55
Chain Material
Alloy Steel
Controls
Push Button Pendant
Body Material
Aluminum
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Grade
Grade 80
Overload Protection Included
Yes
Clutch Type
Friction Clutch
Chain Finish
Nickel Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP55
Body Finish
Enamel
Lifting Hook Material
Carbon Steel
Programmable
Non-Programmable
Resistance Properties
Corrosion Resistant
Current at Max. Voltage
1.7 A
Includes Brake
Brake Included
Starts and Stops per Hour
360
Headroom
46 1/2 in
Maximum Lifting Capacity
20,000 lb
For Outdoor Use
Yes
Fixed Lift Speed
5.5 fpm
Number of Reeves
4
Motor Horsepower
4 3/4 hp
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 5.5 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.